Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Srs Ml Plug 313Mcm-777Mcm Brown
Mfr # 49MSL-H
Zoro # G3905003
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Crimped Sleeve Male
- Series 49 Series
- Color Brown
- Material Santoprene® TPV
- Height 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MSL-H
- Zoro # G3905003
- UPC # 78477293294
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 3.00 in |
Width | 12 in |
Length | 9.00 in |
Dimensions | 3 in Dia x 8.42 in L |
Details
Type | Crimped Sleeve Male |
Series | 49 Series |
Color | Brown |
Material | Santoprene® TPV |
Application | Commercial Applications |
Specifications | 1000 VAC, 1135 A, -60 to 135 deg C |
Standard | cURus Listed;CE Certified |
Temperature Rating | -60 to +135 °C |
Suitable For Use With | 313 to 777 kcmil Cable |
Connection | Crimp/Solder |
Description
Male, Plug Insulator, Crimped, 313MCM to 777MCM Cable, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- GARDNER BENDER Heavyduty Plated Lug, 2 AWG 3/8" Stud, PK2 (AML-206)
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- Leviton Single Pole Devices