Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES 49 SRS CMPLT PLG
Mfr # 49M64-P
Zoro # G3905877
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cam-Type
- NEMA Rating Type 3R
- Color Purple
- Standards UL Listed
- Current Rating 1009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M64-P
- Zoro # G3905877
- UPC # 78477882184
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 9.0000 in |
Width | 12 in |
Length | 9.00 in |
Details
Type | Cam-Type |
NEMA Rating | Type 3R |
Color | Purple |
Standards | UL Listed |
Current Rating | 1009 |
Application | Industrial Applications |
Environmental Conditions | Outdoor |
Number of Poles | 1 |
Description
49 Series Single Pole High Amperage Complete Male Plug, Purple, Includes Sleeve, Contact And Dust Cap. 1000 Volts, Rated Up To 1009 Amps, Cable Size 646 MCM.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V711)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Stainless Steel (A12P10SS)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 50A, 600V AC, Non-Indicating (KTS-R-50)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- Leviton Single Pole Devices