Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Plug Cpler Red
Mfr # 49COP-R
Zoro # G3904407
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Amperage Industrial Grade
- Series 49 Series
- Color Red
- Material Aluminum
- Height 4.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49COP-R
- Zoro # G3904407
- UPC # 78477361061
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Type | High Amperage Industrial Grade |
Series | 49 Series |
Color | Red |
Material | Aluminum |
Application | Commercial Applications |
Finish | Powder Coated |
Suitable For Use With | 49 Series 1-Pole Male/Female Plug |
Standard | cURus Listed;CE Certified |
Description
Male or Female, Plug, Coupler, Accessory, 49 series, Industrial Grade, Rhino-Hide single pole Connector- RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- KILLARK Conduit Outlet Body, C, 1/2 In., Form: Form 85 (OC-1M)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLMRSR)
- Leviton Single Pole Devices