Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 49 Series Plug Cpler Prpl
Mfr # 49COP-P
Zoro # G5724005
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.3750 in
- Type In-Line Coupler
- Material Powder Coated Aluminum
- Color Purple
- Length 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49COP-P
- Zoro # G5724005
- UPC # 78477554920
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Type | In-Line Coupler |
Material | Powder Coated Aluminum |
Color | Purple |
Application | Commercial Applications |
Standard | cURus Listed;CE Certified |
Description
49 Series High Amerage In-Line Coupler, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201R)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP2420)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON SmartLockPro 15A White Arc Fault 5-15R Duplex Outlet (R32-AFTR1-0KW)
- LEVITON Electrical receptacles DEC CONTROLLED TR REC 20A GRAY (5362-2PG)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Electrical Receptacles Cr20-Flat Face/5800-Ifl (CR020-I)
- LEVITON Receptacle (8460)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Surge supression, Tamper Resistant, LED Indicator, 15A 125V, 5-15R (SNAP5262WS)
- Leviton Straight Blade Devices