Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Plug Cpler Orng
Mfr # 49COP-O
Zoro # G3906123
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Amperage Industrial Grade
- Series 49 Series
- Color Orange
- Material Aluminum
- Height 4.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49COP-O
- Zoro # G3906123
- UPC # 78477361092
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Type | High Amperage Industrial Grade |
Series | 49 Series |
Color | Orange |
Material | Aluminum |
Finish | Powder Coated |
Application | Commercial Applications |
Standard | cURus Listed;CE Certified |
Suitable For Use With | 49 Series 1-Pole Male/Female Plug |
Description
49 Series, Male or Female Plug, Coupler, Accessory, Industrial Grade, Rhino-Hide Single Pole Connector, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- USA INDUSTRIALS Aftermarket Allen-Bradley 500 Line Control Coil - Replaces CC236, Size 2 (AB52120)
- SPRINGER CONTROLS CO Springer Controls / MERZ, 32A, 3-Pole, Enclosed Disconnect Switch, Red/Yellow (ML0-32-AR3E)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N4122016061PTC)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- Leviton Single Pole Devices