Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Plug Cpler Grn
Mfr # 49COP-G
Zoro # G3905283
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Amperage Industrial Grade
- Series 49 Series
- Color Green
- Material Aluminum
- Height 4.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49COP-G
- Zoro # G3905283
- UPC # 78477361078
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Width | 4.38 in |
Details
Type | High Amperage Industrial Grade |
Series | 49 Series |
Color | Green |
Material | Aluminum |
Application | Commercial Applications |
Finish | Powder Coated |
Standard | cURus Listed;CE Certified |
Suitable For Use With | 49 Series 1-Pole Male/Female Plug |
Description
Male or Female, Plug, Coupler, Accessory, 49 series, Industrial Grade, Rhino-Hide single pole Connector- GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 50A Twist-Lock Connector 3P 4W 125/250VAC BK/WT (CS6364C)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 19 to 27A, 3P (9065SEO5)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 50FT- Black (WL-ED-PE-050-50-BK)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEGRAND Assembly Tool, Male Type, Yellow, Steel (PS16CLM)
- Leviton Single Pole Devices