Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 49 Series Plug Cpler Gray
Mfr # 49COP-GY
Zoro # G5717267
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coated Aluminum
- Height 4.3750 in
- Color Gray
- Type In-Line Coupler
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49COP-GY
- Zoro # G5717267
- UPC # 78477558133
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Material | Powder Coated Aluminum |
Color | Gray |
Type | In-Line Coupler |
Application | Commercial Applications |
Standard | cURus Listed;CE Certified |
Description
49 Series High Amerage In-Line Coupler, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB5AA9)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ABLK)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- BELL OUTDOOR Flex Conduit Connector (2283)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- LEVITON Receptacle (8300-HLR)
- LEVITON Receptacle (5325-I)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- LEVITON Receptacle (CR15-W)
- APC American Power Conversion-APC 500VA 230V USB/Serial UPS BK500EI (BK500EI)
- Leviton Duplex Straight Blade Receptacles