Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Plug Cpler Brwn
Mfr # 49COP-H
Zoro # G3904854
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Line Coupler
- Color Brown
- Material Powder Coated Aluminum
- Length 6.2500 in
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49COP-H
- Zoro # G3904854
- UPC # 78477361115
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 6.2500 in |
Height | 4.3750 in |
Details
Type | In-Line Coupler |
Color | Brown |
Material | Powder Coated Aluminum |
Application | Commercial Applications |
Standard | cURus Listed;CE Certified |
Description
49 Series, Male or Female Plug, Coupler, Accessory, Industrial Grade, Rhino-Hide Single Pole Connector, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- LUTRON WHT Maestro SP Dimmer (MACL-153MLH-WH)
- POWER FIRST Plug-In GFCI, Blk, 15A, 5-15P, Rainprf, 120V (2XYR2)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Male Plug 15 Series (15D21-UW)
- HUBBELL Single Pole Connector, Female, Red (HBLFBR)
- HUBBELL Connector, 3R, 4X, 12, Male, Blue, 8-2 (HBL15MBL)
- Leviton Single Pole Devices