Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Plug Cpler Blue
Mfr # 49COP-B
Zoro # G3905807
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In-Line Coupler
- Color Blue
- Material Powder Coated Aluminum
- Application Commercial Applications
- Height 4.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49COP-B
- Zoro # G3905807
- UPC # 78477361122
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Type | In-Line Coupler |
Color | Blue |
Material | Powder Coated Aluminum |
Application | Commercial Applications |
Standard | cURus Listed;CE Certified |
Description
49 Series, Male or Female Plug, Coupler, Accessory, Industrial Grade, Rhino-Hide Single Pole Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- FAITH Wall Plate, Number of Gangs: 1-Gang Plastic, Light Almond (SWP1-LA-08)
- 3M .60" x .41" Cable Tie Base PK 500 (CTB60X41NTS-C)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, Ivory (689-I)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- HUBBELL Connector, Double Set, Grn, 300AC/DC, Female (HBL300FGN)
- Leviton Single Pole Devices