Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Plug Cpler Blk
Mfr # 49COP-E
Zoro # G3905143
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Amperage Industrial Grade
- Series 49 Series
- Color Black
- Material Aluminum
- Height 4.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49COP-E
- Zoro # G3905143
- UPC # 78477361030
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 4.3750 in |
Length | 6.2500 in |
Details
Type | High Amperage Industrial Grade |
Series | 49 Series |
Color | Black |
Material | Aluminum |
Application | Commercial Applications |
Finish | Powder Coated |
Standard | cURus Listed;CE Certified |
Suitable For Use With | 49 Series 1-Pole Male/Female Plug |
Description
Male or Female, Plug, Coupler, Accessory, 49 series, Industrial Grade, Rhino-Hide single pole Connector- BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Green, White (ZB4FA341)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- Leviton Single Pole Devices