Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Fml Recep 313Mcm-777Mcm Gray
Mfr # 49FR2-CGY
Zoro # G3899516
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Gray
- Male/Female Female
- Standards UL Listed
- Current Rating 1135 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR2-CGY
- Zoro # G3899516
- UPC # 78477391228
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 7.50 in |
Height | 4.31 in |
Width | 8 in |
Details
NEMA Rating | Type 3R |
Color | Gray |
Male/Female | Female |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
49 Series Rhino-Hide, Single Pole, Female Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-NA-SP)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- Leviton Single Pole Devices