Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Fml Plg 313Mcm 777Mcm Ylw
Mfr # 49FSL-Y
Zoro # G3905843
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Color Yellow
- Length 9.00 in
- Width 12 in
- Size 3Dia x 8.49 L in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FSL-Y
- Zoro # G3905843
- UPC # 78477281550
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Size | 3Dia x 8.49 L in |
Height | 3.00 in |
Details
Type | Sleeve |
Color | Yellow |
Application | Commercial Applications |
Standard | cURus Listed;CE Certified |
Temperature Rating | -60 to +135 °C |
Connection | Crimp/Solder |
Description
Female, Plug Insulator, Crimped, 313MCM To 777MCM Cable, Rhino-Hide Single Pole Connector, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- EATON Counter, Electric, Single Channel, 10-30VDC (E5-024-E0402)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J57)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, Orng, Female, Stud, Taper Nose (HBLFRSCO)
- Leviton Single Pole Devices