Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Fml Plg 313Mcm 777Mcm Red
Mfr # 49FSL-R
Zoro # G3904723
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Crimped Sleeve Female
- Series 49 Series
- Color Red
- Material Santoprene® TPV
- Application Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FSL-R
- Zoro # G3904723
- UPC # 78477281451
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 3.00 in |
Width | 12 in |
Dimensions | 3 in Dia x 8.49 in L |
Details
Type | Crimped Sleeve Female |
Series | 49 Series |
Color | Red |
Material | Santoprene® TPV |
Application | Commercial Applications |
Temperature Rating | -60 to +135 °C |
Standard | cURus Listed;CE Certified |
Specifications | 1000 VAC, 1135 A, -60 to 135 deg C |
Connection | Crimp/Solder |
Suitable For Use With | 313 to 777 kcmil Cable |
Description
Female, Plug Insulator, Crimped, 313MCM To 777MCM Cable, Rhino-Hide Single Pole Connector, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- Leviton Single Pole Devices