Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Fml Plg 313Mcm 777Mcm Gray
Mfr # 49FSL-GY
Zoro # G3905055
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Color Gray
- Width 12 in
- Size 3Dia x 8.49 L in
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FSL-GY
- Zoro # G3905055
- UPC # 78477390511
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Size | 3Dia x 8.49 L in |
Length | 9.00 in |
Height | 3.00 in |
Details
Type | Sleeve |
Color | Gray |
Application | Commercial Applications |
Temperature Rating | -60 to +135 °C |
Connection | Crimp/Solder |
Standard | cURus Listed;CE Certified |
Description
Female, Plug Insulator, Crimped, 313MCM To 777MCM Cable, Rhino-Hide Single Pole Connector, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- GLEASON REEL Limit Switch, Rotary, 2NC/2NO (54BB23FE)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, 7 Ah, Detachable Cable (APCRBC123)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Tapping Tee, Grn, Female-Female-Male (HBLTGN)
- Leviton Single Pole Devices