Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Fml Plg 313Mcm 777Mcm Blue
Mfr # 49FSL-B
Zoro # G3905222
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Color Blue
- Application Commercial Applications
- Width 12 in
- Height 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FSL-B
- Zoro # G3905222
- UPC # 78477281536
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 3.00 in |
Length | 9.00 in |
Size | 3Dia x 8.49 L in |
Details
Type | Sleeve |
Color | Blue |
Application | Commercial Applications |
Connection | Crimp/Solder |
Temperature Rating | -60 to +135 °C |
Standard | cURus Listed;CE Certified |
Description
Female, Plug Insulator, Crimped, 313MCM To 777MCM Cable, Rhino-Hide Single Pole Connector, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- MERSEN Fuse, GDL Series, Time Delay, 3/8A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/8)
- PANDUIT Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63 (LCDX6-14A-L)
- PANDUIT Pan Steel Tie, 316ss, H, 26.8l, Ts2000, PK50 (MLT8H-LP316)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- Leviton Single Pole Devices