Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series Fml Plg 313Mcm 777Mcm Blk
Mfr # 49FSL-E
Zoro # G3906078
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sleeve
- Color Black
- Length 9.00 in
- Height 3.00 in
- Size 3Dia x 8.49 L in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FSL-E
- Zoro # G3906078
- UPC # 78477281437
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 3.00 in |
Size | 3Dia x 8.49 L in |
Width | 12 in |
Details
Type | Sleeve |
Color | Black |
Application | Commercial Applications |
Temperature Rating | -60 to +135 °C |
Standard | cURus Listed;CE Certified |
Connection | Crimp/Solder |
Description
Female, Plug Insulator, Crimped, 313MCM To 777MCM Cable, Rhino-Hide Single Pole Connector, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- WIEGMANN Pushbutton Enclosure, 4.34" H, Gray (HW-PN4X432)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- EATON WIRING DEVICES Switch/Nightlight Led 15A Ivry (7738V-BOX)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- Leviton Single Pole Devices