Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES 49 SERIES FML CONN BLK 313 MCM
Mfr # 49F31-E
Zoro # G3905606
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Black
- Standards UL Listed
- Current Rating 636
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F31-E
- Zoro # G3905606
- UPC # 78477275269
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Black |
Standards | UL Listed |
Current Rating | 636 |
Application | Commercial and Industrial Applications |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- RACO Electrical Box Cover, Square, 809U (809U)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JJS-350)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- Leviton Single Pole Devices