Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series 2P Male 45 Deg Recep Gray
Mfr # 49MR2-XGY
Zoro # G3899148
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 deg Male
- Series 49 Series
- NEMA Rating Type 3R
- Color Gray
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49MR2-XGY
- Zoro # G3899148
- UPC # 78477391365
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 8 in |
Length | 7.50 in |
Height | 4.31 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Details
Type | 45 deg Male |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Gray |
Voltage Rating | 1000 |
Male/Female | Male |
Standards | UL Listed |
Current Rating | 1135 Amp |
Connection Type | Single Hole Busbar |
Finish | Powder Coated |
Application | Sports, Entertainment and Movie Industry, Welding and Construction Sites, Theme Parks and Carni |
Housing Material | Cast Aluminum |
Contact Material | Alloy |
Temperature Rating | -60 to 135 |
Amperage Rating | 1135 |
Specifications | 1-Wire, 1-Phase |
Mounting Type | Panel |
Description
49 Series Rhino-Hide, Double Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUA32AA)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (AHE12X12X6)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115/24V AC, 208/230/460V AC (TB75N004F4)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- Leviton Single Pole Devices