Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series 2 Hole Bus Bar Ml Recep Purple
Mfr # 49MR2-CP
Zoro # G3899123
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Purple
- Male/Female Male
- Standards UL Listed
- Current Rating 1135 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR2-CP
- Zoro # G3899123
- UPC # 78477391235
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 7.50 in |
Width | 8 in |
Height | 4.31 in |
Details
NEMA Rating | Type 3R |
Color | Purple |
Male/Female | Male |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFGW)
- EATON Guard Retaining Nut, F/30mm Push Button (10250TA12)
- EATON BUSSMANN Bussmann - Cooper TL-30PK4 4 Count 30 Amp Time Delay Plug Fuses (TL-30PK4)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Connector, Double Set Screw, Blu, Male (HBL400MBL)
- Leviton Single Pole Devices