Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series 2 Hole Bus Bar Ml Recep Gray
Mfr # 49MR2-CGY
Zoro # G3899218
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 49 Series
- NEMA Rating Type 3R
- Color Gray
- Voltage Rating 1000
- Male/Female Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR2-CGY
- Zoro # G3899218
- UPC # 78477391242
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 7.50 in |
Height | 4.31 in |
Width | 8 in |
Dimensions | 3.91 in Dia x 4.98 in L |
Wire Size | 313 to 777 |
Details
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Gray |
Voltage Rating | 1000 |
Male/Female | Male |
Standards | UL Listed |
Current Rating | 1135 Amp |
Finish | Powder Coated |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Connection Type | Double Hole Busbar |
Specifications | 1-Phase, 1-Wire, Industrial Grade |
Amperage Rating | 1135 |
Contact Material | Copper Alloy |
Mounting Type | Panel |
Housing Material | Cast Aluminum |
Temperature Rating | -60 to 135 |
Description
49 Series Rhino-Hide, Single Pole, Male Receptacle, Double Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (D2410)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Male Plug 15 Series (15D21-UW)
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- Leviton Single Pole Devices