Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series 1 Hole Bus Bar Ml Recep Purp
Mfr # 49MR1-XP
Zoro # G3899708
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 45 deg Male
- Series 49 Series
- NEMA Rating Type 3R
- Color Purple
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49MR1-XP
- Zoro # G3899708
- UPC # 78477386347
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 7.50 in |
Height | 4.31 in |
Width | 8 in |
Wire Size | 313 to 777 |
Dimensions | 3.91 in Dia x 4.98 in L |
Details
Type | 45 deg Male |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Purple |
Voltage Rating | 1000 |
Male/Female | Male |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Connection Type | Single Hole Busbar |
Finish | Powder Coated |
Amperage Rating | 1135 |
Housing Material | Cast Aluminum |
Mounting Type | Panel |
Contact Material | Copper Alloy |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire, Industrial Grade |
Description
49 Series Rhino-Hide, Single Pole, Male, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 30A, 1 Pole, 120/240V AC (ITEQ130)
- OMRON Fiber Optic Cable, Through Beam, 450mm (E32-TC200A)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Yellow, 25' Length (14UL1015STRYEL25)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- HUBBELL Double Connector, 300/400A, Single Pin, Red (HBLDFR)
- Leviton Single Pole Devices