Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series 1 Hole Bus Bar Fml Recep Purp
Mfr # 49FR1-XP
Zoro # G3899035
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Purple
- Male/Female Female
- Standards UL Listed
- Current Rating 1135 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49FR1-XP
- Zoro # G3899035
- UPC # 78477386620
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 7.50 in |
Height | 4.31 in |
Width | 8 in |
Details
NEMA Rating | Type 3R |
Color | Purple |
Male/Female | Female |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Connecting Block, 4.3 in L, 2.3 in W, PK10 (110CB4PR10)
- GAMPAK CONDUIT BDY ALMN C 3/4""D (02-55642C)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- HUBBELL Single Pole Connector, Male, Green (HBL15MBGN)
- Leviton Single Pole Devices