Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Series 1 Hole Bus Bar Fml Recep Gray
Mfr # 49FR1-XGY
Zoro # G3899385
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Gray
- Male/Female Female
- Standards UL Listed
- Current Rating 1135 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49FR1-XGY
- Zoro # G3899385
- UPC # 78477391327
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 8 in |
Height | 4.31 in |
Length | 7.50 in |
Details
NEMA Rating | Type 3R |
Color | Gray |
Male/Female | Female |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial, Navy Shipbuilding, Sports, Entertainment, Movie Industry, Welding, Construction Sit |
Description
49 Series Rhino-Hide, Single Pole, Female, 45 Degree Receptacle, Single Hole Bus Bar, 313MCM-777MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 10 in D (CSD242410WSS)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- SIEMENS Non-Illuminated Selector Switch, 2NO, White (3SU1100-2BM60-1NA0)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- HUBBELL Triple Connector, Blu, 300/400AC/DC, Taper (HBLM3FBL)
- Leviton Single Pole Devices