Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Ser Male Plug
Mfr # 49M77-P
Zoro # G3906254
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Purple
- Standards UL Listed
- Current Rating 1135 Amp
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M77-P
- Zoro # G3906254
- UPC # 78477553862
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Purple |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Power Delivery on Off-Shore and Land Based Oil and Gas Rigs and Commercial Applications |
Description
49 Series Rhino-Hide Single Pole Male Connector, Contact, Insulator and Dust Cap, Crimped, 777 MCM Cable, 1000-Volt, 1135A, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-250-R)
- STEREN UHF-UHF Mini-RG8x Cable, 100ft (205-700)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- Leviton Single Pole Devices