Shop All Single Pole Devices
Leviton
Electrical Receptacles 49 Ser Female Plug
Mfr # 49F64-GY
Zoro # G3905168
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Gray
- Standards UL Listed
- Current Rating 1009
- Application Power Delivery on Off-Shore and Land Based Oil and Gas Rigs and Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F64-GY
- Zoro # G3905168
- UPC # 78477505502
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Details
NEMA Rating | Type 3R |
Color | Gray |
Standards | UL Listed |
Current Rating | 1009 |
Application | Power Delivery on Off-Shore and Land Based Oil and Gas Rigs and Commercial Applications |
Description
49 Series Rhino-Hide Single Pole Female Connector (Contact, Insulator and Dust Cap), Crimped, 646 MCM Cable, 1000-Volt, 1135A, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- Leviton Single Pole Devices