Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A WR/TR SLIM GCFI GRY
Mfr # GFWT2-GY
Zoro # G3896874
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI C73CSA C22.2 No. 144.1-06/42 File No. LR57811Federal Specification WC596MIL-SPEC A-A-55459-SBNOM CertifiedUL 498/943 File No. E48380
- Tamper Resistant Yes
- Voltage 125 VAC
- Weather Resistant Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFWT2-GY
- Zoro # G3896874
- UPC # 78477709139
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 8.7500 in |
Height | 5.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.4 in D |
Description
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-20R 20A-125V At Receptacle, 20A-125V Feed-through - Gray With Gray Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60)
- SOUTHWIRE Thermostat Wire, 250ft, 300V, Gauge 18, CL2P (555040423)
- LEVITON GFI Receptacle (GFTR2-GY)
- LEVITON Leviton Mfg R58-GFRBF-0KW 20 AMP 125 Volt Combo Self-Test Blank Face GFCI Outlet; White (7059124)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- LEVITON Gfi St Recept Tp 20A La (GFTR2-0KT)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNT2-HGI)
- LEVITON GFI Receptacle (GFNL1-W)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR82R)
- Leviton GFCI Receptacles