Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A TR AFCI/GFCI LA
Mfr # AGTR2-T
Zoro # G3836805
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Duplex Receptacle
- Color Light Almond
- Height 6.2500 in
- Application For used to protection in Residential Kitchen and Laundry Areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AGTR2-T
- Zoro # G3836805
- UPC # 78477744413
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Description
20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Time Delay UL Class CC Fuse, 1/2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-1/2)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1404-50)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL7A)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- LEVITON GFI Receptacle (GFTR2)
- LEVITON GFI Receptacle (GFTR2-W)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- LEVITON GFI Receptacle (GFTR2-I)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFTR2-HGW)
- Leviton GFCI Receptacles