Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A TR AFCI/GFCI IV
Mfr # AGTR2-I
Zoro # G3836525
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Voltage 125 VAC
- Color Ivory
- Length 9.2500 in
- Height 6.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AGTR2-I
- Zoro # G3836525
- UPC # 78477744482
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 9.2500 in |
Height | 6.2500 in |
Description
20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-75)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024ZP)
- MIDWEST FASTENER 30" Natural Nylon Plastic Cable Ties 50PK (08038)
- LEVITON GFCI OUTLT W/SWTCH WHT (C22-SFSW1-00W)
- LEVITON SmartlockPro Self-Test 20A White Commercial Grade 5-20R GFCI Outlet (R12-GFNT2-0RW)
- LEVITON GFI Receptacle (GFWR2-E)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- LEVITON ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V (AGTR2-W)
- LEVITON Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNL1-HGW)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62168)
- Leviton GFCI Receptacles