Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A 2-GANG LVFLRBOX NKL
Mfr # 35349-TLN
Zoro # G3844882
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Width 4.38 in
- Color Ivory
- Height 5.38 in
- Type Wood Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 35349-TLN
- Zoro # G3844882
- UPC # 78477760123
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Width | 4.38 in |
Height | 5.38 in |
Length | 6.25 in |
Description
Floor Box Assembly, 2-gang, Includes Nickel-plated Brass Floor Plate, Gasket (1), Screw Caps (4), O - Ring (4), Electrical Box W/ Low-voltage Divider (1), Ivory Tamper Resistant Duplex Receptacle (1 - TBR20-I), And Low-voltage Adapter Plate (1). 20A-125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M114)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (8502SBO2V02S)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- LEVITON Receptacle (CR15)
- LEVITON Receptacle (5361-I)
- LEVITON Receptacle (8300-I)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- LEVITON Receptacle (TDR20-W)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- Leviton Duplex Straight Blade Receptacles