Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A 125V TR IG RECEPT RED
Mfr # T5362-IGR
Zoro # G3844593
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 125 VAC
- Type Duplex Flat Face Heavy Duty Isolated Self-Grounding Standard Tamper-Resistant
- Height 8.5000 in
- Length 12.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5362-IGR
- Zoro # G3844593
- UPC # 78477894972
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.71 in W x 1.17 in D |
Description
Duplex Receptacle, Tamper-resistant, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V Flat Face, Back And Side Wired, Red. 1-piece Ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC GLAND Cable Gland, 0.13 to 0.65 in. dia. (RG M63/4)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X450)
- GE Molded Case Circuit Breaker, TEYF Series 60A, 2 Pole, 277/480V AC (TEYF260)
- HUBBELL 15A Twist-Lock Receptacle 2P 2W 125VAC L1-15R BK (HBL7535)
- LEVITON OUTLET ORANGE 5-20R 125V (05362-0IG)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON ELECTRICAL RECEPTACLES 30A SHLW RECEPTACLE (278-S00)
- LEVITON Receptacle (CR20)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (5362-W)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R RD (SNAP8300RA)
- Leviton Straight Blade Devices