Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A 125V TR HG RECEPT WHT
Mfr # T8300-W
Zoro # G3844968
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle
- Voltage 125 VAC
- Height 8.5000 in
- Color White
- Application Hospital Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T8300-W
- Zoro # G3844968
- UPC # 78477675311
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Dimensions | 4.06 in H x 1.71 in W x 1.17 in D |
Description
Duplex Receptacle, Tamper-resistant, Hospital Grade, 2-Pole 3-Wire Grounding, NEMA 5-20R, 20A-125V, Flat Face, Back And Side Wired, White. 1-piece Ground-Contractor Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- SOUTHWIRE Southwire 12GRN-SOLX500 Solid Building Wire, 12 AWG, 500 ft L, Green Nylon Sheath (12GRN-SOLX500)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- LEVITON Receptacle (5361-R)
- LEVITON OUTLET DUPLEX BROWN 125V (CBR20)
- LEVITON Receptacle Duplx 15A Wht (05320-0WS)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle (8380-I)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- Leviton Duplex Straight Blade Receptacles