Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 20A 125V DUPLEX TR REC BRN
Mfr # T5362
Zoro # G3836717
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Receptacle
- Color Brown
- Height 8.5000 in
- Voltage 125 VAC
- Length 12.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5362
- Zoro # G3836717
- UPC # 78477895115
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Duplex Receptacle, Tamper-Resistant, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Self-Grounding, Back & Side Wired, Steel Strap – BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 6ftx0.84" (H000X084H1C)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4NK)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- LEVITON Receptacle (AFTR2-W)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- LEVITON Receptacle (5262-W)
- LEVITON Receptacle (CR20-I)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid (MSTWL-WSD)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (8300GYTRA)
- Leviton Straight Blade Devices