Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 20 Amp, 125 Volt, Lev-Lok Modular, Decor
Mfr # M1636-PLR
Zoro # G3842186
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Height 4.19 in
- Size 462 H x 1.549 W x 1.245 D in
- Width 1.62 in
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # M1636-PLR
- Zoro # G3842186
- UPC # 78477443064
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.19 in |
Size | 462 H x 1.549 W x 1.245 D in |
Width | 1.62 in |
Wire Size | 12 AWG |
Length | 1.69 in |
Description
20 Amp, 125 Volt, Lev-Lok Modular, Decora Plus Duplex Receptacle, Straight Blade, Extra Heavy Duty Hospital Grade, Power Indication, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- MONOPRICE Rack Shelf, 10in.H x 3.5in.W x 10in.D (8631)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-236)
- LEVITON Receptacle (5325-I)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEVITON Decora 15 amps 125 V Duplex Brown Outlet 5-15R (T5325-D)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON Receptacle (21254-HI)
- LEVITON OUTLET DPLEX TR IVRY 15A (TBR15-00I)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- Leviton Duplex Straight Blade Receptacles