Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 2 CONTROLLED STD REC 20A GREEN
Mfr # 5362-S2N
Zoro # G3844645
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Duplex Receptacle
- Color Green
- Voltage 125 VAC
- Height 8.5000 in
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5362-S2N
- Zoro # G3844645
- UPC # 78477722619
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
Duplex Receptacle, Narrow Body Design. 2-Pole, 3-Wire, Nema 5-20R, 20A-125v, Flat Face, Back And Side Wired. Industrial Spec Grade, Self Grounding - 2 Plug Controlled Markings - Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP604)
- TRIPP LITE Hospital Grade Isolation Transformer, 1.8 kVA, Not Rated, 120V AC, 120V AC (IS1800HG)
- DAYTON Thermocouple Probe, Type K, 18in L, Inconel (36GK72)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- LEVITON OUTLET BLACK 5-20R 125V (TBR20-00E)
- LEVITON Receptacle (5380-B)
- LEVITON 15A White Recessed 5-15R Duplex Outlet (R52-00689-00W)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (05320-ICP)
- EATON WIRING DEVICES ARROW HART HEAVY-DUTY HOSPITAL GRADE DUPLEX RECEPTACLE (8300RD)
- Leviton Straight Blade Devices