Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 18-50R Recep
Mfr # 8350
Zoro # G3894476
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.28 in
- Color Black
- Voltage 120/208 VAC
- NEMA Rating 18-50R
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 8350
- Zoro # G3894476
- UPC # 78477843284
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.28 in |
Height | 3.88 in |
Length | 2.88 in |
Dimensions | 3.75 in H x 2.75 in W x 2.1 in D |
Wire Size | 14-6 AWG |
Description
50-Amp, 120/208 Volt, Flush Mounting Receptacle, Straight Blade, Industrial Grade, Non-Grounding, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 90D Sch40 1/2In (UA9ADB-CTN)
- CHAINFLEX Run Tray Cable, Copper, 14 AWG, Gry (CF140US-25-02)
- LEVITON Receptacle Flush Mnt 30A (R20-05207-S10)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- LEVITON Receptacle, 15 A Amps, 125VAC, 5-15R, Black (1374-1)
- LEVITON Electrical Receptacles Integrated Device (5278-FWP)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- LEVITON Receptacle Flush Mnt 30A (5207-S00)
- LEVITON Recpt Surface Mnt 50A (05378-P00)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 15-20R, Black (HBL8420)
- Leviton Single Straight Blade Receptacles