Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES 15A WR/TR SLIM GCFI IV
Mfr # GFWT1-I
Zoro # G3897653
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weather Resistant Yes
- Color Ivory
- Tamper Resistant Yes
- Voltage 125 VAC
- Standards ANSI C73CSA C22.2 No. 144.1-06/42 File No. LR57811Federal Specification WC596MIL-SPEC A-A-55459-SBNOM CertifiedUL 498/943 File No. E48380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # GFWT1-I
- Zoro # G3897653
- UPC # 78477709122
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Length | 8.7500 in |
Height | 5.0000 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
Self-Test Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V At Receptacle, 20A-125V Feed-through - Ivory With Ivory Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 22-8 AWG, PK250 (30-244J)
- GAMPAK CLAMP GROUND BRS1-1/4-2"" (41311)
- TECHFLEX Braided SleevIng, 0.125 In., 100 ft., Black (CCP0.13BK)
- OMRON SolStateRelay, In5-24VDC, Out200-480VAC (G3NA-420B-UTU DC5-24)
- LEVITON GFI Receptacle (GFNT1-W)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNL2-HGW)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON ELECTRICAL RECEPTACLES AUD 520R TR GFCI (GFTA2-W)
- LEVITON Recept, Gray, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFTR2-HGG)
- LEVITON RECEP GFCI SLP 15A IVY (GFNT1-0RI)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFRTW20W)
- Leviton GFCI Receptacles