Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 15A TR RECPT USBCHRG-IVORY
Mfr # T5633-I
Zoro # G3845135
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- Voltage 125 VAC
- Height 4.25 in
- Color Ivory
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5633-I
- Zoro # G3845135
- UPC # 78477841310
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.25 in |
Width | 2 in |
Length | 2.25 in |
Description
Combination Duplex Receptacle/Outlet and USB Charger. 15 Amp, 125 Volt, Decora Tamper Resistant Receptacle/Outlet, NEMA 5-15R. 5.1 Amps, 5VDC, 2.0 Type A and Type-C USB Chargers. Grounding, Side Wired & Back Wired - Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- SCHNEIDER ELECTRIC Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1NO (9001KS11BH5)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- LEVITON Receptacle (5325-W)
- LEVITON 15A White Industrial Grade 5-15R Duplex Outlet (R72-05252-0WS)
- LEVITON Receptacle (16352)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- Leviton Duplex Straight Blade Receptacles