Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles 15A Single Outlet
Mfr # 5015-T
Zoro # G3833095
product price: $4.85
/ea
Sold in multiples of 3 for $14.55
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.6250 in
- NEMA Rating 5-15R
- Voltage 125 VAC
- Phase 1
- Color Light Almond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5015-T
- Zoro # G3833095
- UPC # 78477270974
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 8.6250 in |
Length | 12.1250 in |
Dimensions | 4.06 in H x 1.38 in W x 1.06 in D |
Description
15 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplate 2G Decora Ss (SL262-000)
- MONOPRICE Speaker Volume Controller Rms 50W, White (8241)
- NVENT HOFFMAN PROLINE G2 Frame Shelf, fits 800x1000mm, (P2ASHF810)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- LEVITON Recept Flush 20A125/250V (05032-0IS)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- LEVITON Receptacle (T5632-HGW)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Red (MT830-R)
- LEVITON Outlet Flsh Mt30A Tt-30R (07313-S00)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- LEVITON Recept Grnd Surfce 30A (05376-P00)
- Leviton Single Straight Blade Receptacles