Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 15A 250V IG SINGLE RECP
Mfr # 5661-IG
Zoro # G3833743
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating 6-15R
- Height 4.12 in
- Color Orange
- Voltage 250 VAC
- Width 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5661-IG
- Zoro # G3833743
- UPC # 78477662243
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Dimensions | 46 in H x 1.31 in W x 16 in D |
Length | 1.88 in |
Description
Single Receptacle New Design Isolated ground 2-pole 3 strap stamped fed spec NEMA 6-15r - Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20495820)
- ZENITH T-Coupler In-Line Cat5/6 White (PN6ECW)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FRN-R-2-8/10)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- LEVITON OUTLET SRF DPX BRN 5-15R (00091-000)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- LEVITON Outlet Flsh Mnt50A 6-50R (R10-05374-000)
- LEVITON Switch Wht Toggle Single (A1221-02W)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- LEVITON Afci Outlet Tr Lta 15A (R02-AFTR1-0KT)
- Leviton Single Straight Blade Receptacles