Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 15A 125V TR IG RECEPT RED
Mfr # T5262-IGR
Zoro # G3845056
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Voltage 125 VAC
- Type Receptacle
- Height 8.5000 in
- Application Industrial, Educational Facilities, Office Environments, Hospitals/Medical Buildings, Hospitali
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # T5262-IGR
- Zoro # G3845056
- UPC # 78477894842
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
Duplex Receptacle, Tamper-resistant, Isolated Ground, 2-Pole 3-Wire Grounding, NEMA 5-15R, 15A-125V Flat Face, Back And Side Wired, Red. 1-piece Ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Replacement Switch Actuator (6PA195)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0BR20-0TS)
- LEVITON Receptacle (TBR20-W)
- LEVITON Receptacle (16352)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- Leviton Straight Blade Devices