Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 15A 125V HG DUPLEX REC RED
Mfr # C8200-R
Zoro # G3836683
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Type Receptacle
- Height 8.5000 in
- Voltage 125 VAC
- Application Hospital, Institutional Buildings, Healthcare and Educational Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C8200-R
- Zoro # G3836683
- UPC # 78477722190
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W,Duplex Receptacle, Indented Face, Straight Blade, Fed Spec, Heavy Duty Hospital Grade, Self-Grounding, Back & Side Wired, Steel Strap – RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate (MM410W)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 600V AC/600V DC Volt Rating (61036)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- LEVITON Leviton Mfg 250-WBR15-00Y 15 Amp Weatherproof Outdoor Outlet (250-WBR15-00Y)
- LEVITON Receptacle (8380-I)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16362-W)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle Dup Hd15A Iv (C31-0R320-00I)
- LEVITON Receptacle (21254-HW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- Leviton Straight Blade Devices