Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 15A 125 250V Europlug Wht
Mfr # 5825-W
Zoro # G3844103
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125/250 VAC
- Height 9.0000 in
- Color White
- Terminal Accom. 14-10 AWG
- Current Limiting Full Rated Current
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5825-W
- Zoro # G3844103
- UPC # 78477984697
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 9.0000 in |
Length | 9.3750 in |
Details
Voltage | 125/250 VAC |
Color | White |
Terminal Accom. | 14-10 AWG |
Current Limiting | Full Rated Current |
Terminal Screws | Brass 10-32 |
Face Material | Thermoplastic Nylon |
Termination | Back or Side Wire |
Body Material | Thermoplastic Nylon |
Operating Temperature | -40°C to 60°C |
Strap Material | Zinc Plated Steel |
Grounding Screw | Brass 8-32 |
Dielectric Voltage | Withstands 1500 V per UL498 |
Flammability | Rated V-2 per UL 94 |
At Rated Voltage | 1/2 HP |
Amperage | 15 A |
Temperature Rise | Max 30C after 100 cycles OL at 150 percent rated current |
Line Contacts | Brass Triple-Wipe .031 Thick |
Clamp Nuts | Zinc Plated Steel |
Wire | 3 |
NEMA | 5-15R |
Terminal ID | Brass-Hot, Green-Ground, Silver-Neutral |
Pole | 2 |
Description
15-Amp-125/250-Volt, Decora Universal Duplex Receptacle, Back and Side Wired, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D SCREW TERMINAL (NSYTRV44PE)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 80A, 600V AC, Indicating (TCF80)
- SEA-DOG Circuit Breaker, 50A, Not Rated (420855-1)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON Receptacle (8300-IGR)
- LEVITON Recept Grnd Dplx 15A Brn (05320-00S)
- LEVITON Receptacle (CR15-GY)
- LEVITON Leviton 20 amps 125 V Duplex Light Almond Outlet 5-20R (0CR20-0TS)
- LEVITON Decora Plus 20 amps 125 V Duplex Light Almond Outlet 5-20R (16352-T)
- Leviton Straight Blade Devices