Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles 115R Recep Iv
Mfr # 223-I
Zoro # G3844112
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Ivory
- Type Duplex Receptacle
- Height 10.8130 in
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 223-I
- Zoro # G3844112
- UPC # 78477791783
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 10.8130 in |
Length | 19.0000 in |
Dimensions | 46 in H x 1.33 in W x 0.9 in D |
Description
15 Amp, 125 Volt, Duplex Receptacle, Residential Grade, Non-Grounded, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- NVENT HOFFMAN Upper Front Door Accessories (PSTLO)
- ICC J-HOOK 2in, BAT WING, 25PK (ICCMSJHW44)
- LEVITON Receptacle (8300-W)
- LEVITON Receptacle (5325-W)
- LEVITON 20A Duplex Receptacle 125V 5-20R Rd (8300-PLR)
- LEVITON 15 amps 125 V Duplex Ivory Outlet 5-15R (0CR15-0IS)
- LEVITON Receptacle (5325)
- LEVITON Receptacle (CR15)
- LEVITON Receptacle (5361-W)
- Leviton Duplex Straight Blade Receptacles