Shop All Electrical Box Covers
Leviton
Electrical Receptacles 1 Gang Wetguard Fli Lid For 20A Rcp Blk
Mfr # 60W04-B
Zoro # G3838406
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Shape Rectangular
- Length 6 in
- Width 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 60W04-B
- Zoro # G3838406
- UPC # 78477095782
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 7-3/4 in |
Height | 2 in |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Thermoplastic |
Cover Material | Thermoplastic |
Lid Style | Flip Lid |
Mounting Orientation | Vertical |
Gasket Material | Santoprene TPV |
Color | Black |
NEMA Rating | NEMA 4, 4X, 12 IEC IP66 |
Standards | UL/CSA |
Mounting Box | FS Box |
Application | For 20 A locking box mount single flush receptacles and commercial applications |
Type | Corrosion Resistant |
Standard | CSA Certified;UL Listed |
Description
1-Gang Receptacle Flip Lid, 20A Locking, Wetguard, Corrosion Resistant, Thermoplastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- LEVITON Locking Connector (CS8364C)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- TELEMECANIQUE SENSORS Ultrasonic sensor cylindrical M18-Sn 0 (XX918A3C2M12)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- MULBERRY Electrical Box Cover, Square, Steel, Raised (11429)
- Leviton Electrical Box Covers