Shop All Electrical Box Covers
Leviton
Electrical Receptacles 1 Gang Wetguard Fli Lid For 15A Rcp Blk
Mfr # 60W03-B
Zoro # G3840348
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 1
- Shape Rectangular
- Length 6 in
- Width 7-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 60W03-B
- Zoro # G3840348
- UPC # 78477095751
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 7-3/4 in |
Height | 2 in |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Material | Thermoplastic |
Cover Material | Thermoplastic |
Lid Style | Flip Lid |
Mounting Orientation | Vertical |
Gasket Material | Santoprene TPV |
NEMA Rating | NEMA 4, 4X, 12 IEC IP66 |
Standards | UL/CSA |
Color | Black |
Mounting Box | FS Box |
Application | For 15 A locking/15 A straight blade and commercial applications |
Type | Corrosion Resistant |
Standard | CSA Certified;UL Listed |
Description
1-Gang Receptacle, 15A Locking/15A Straight Blade, Wetguard, Corrosion Resistant, Thermoplastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Base Plug Kit, Use w/5518,5883-87 (5651)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- CAMDEN Wave to Open Touchplate (CM-331/42)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- Leviton Electrical Box Covers