Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES 1 CONTROLLED DEC REC 15A - BLACK
Mfr # 16252-1PE
Zoro # G3841093
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Decora Duplex Receptacle
- Voltage 125 VAC
- Height 8.5000 in
- At Rated Voltage 1/2 HP
- Device Type Duplex Receptacle Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 16252-1PE
- Zoro # G3841093
- UPC # 78477706237
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
15 Amp. 125 Volt. NEMA 5-15R. 2P/3W. Decora Plus Duplex Receptacle. Straight Blade. Commercial Grade. Hot Terminal Split w/1 Plug Controlled. Self Grounding. Back And Side Wired. Contractor Pack - Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1003-50)
- HOFFMAN IEC Combo Str, 9 - 13 A, 120V Coil, 4X Enc (VS-CE0812HPT)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Blue, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLU500)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON 15A Brown Shallow Grounded 5-15R Duplex Outlet (S10-05320-00S)
- LEVITON OUTLET DPLEX DP WHT 20A (TDR20-00W)
- LEVITON S01-OCR20-0IS OUTLET GROUND 20A IVORY (S01-0CR20-OIS)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- LEVITON OUTLET DPLX 15AMP WHT (S02-05325-0WS)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- Leviton Duplex Straight Blade Receptacles