Shop All Straight Blade Plugs
Leviton
Electrical Plugs Yl Wguard Plug Non-Grnd 15A125V 10A250V
Mfr # 14W07
Zoro # G3842353
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Amps - Plugs and Receptacles 15/10 A
- Voltage - Plugs and Receptacles 125/250 VAC
- Number of Wires 3
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 14W07
- Zoro # G3842353
- UPC # 78477474143
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.234" to 0.687" |
Width | 9 in |
Height | 1.50 in |
Length | 5.00 in |
Dimensions | 1.5 in Dia x 2.71 in L |
Cord Diameter | 0.375 to 0.655 |
Description
15A-125V/10A-250V, Non-NEMA, 3P, 3W, Plug, Straight Blade, Industrial Grade, Non-Grounding, Wetguard - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Micro Blade Fuses 30 Amp Grn 2 Blade Type PK5 (14283PK)
- VELVAC Male Bullet Discon, Blue, 16-14AWG, PK10 (30369)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON Lighted Connector Clr15A (08219-PLC)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- LEVITON Angle Plug, 15-30P, 30A, 250V 3 Phase (8432-P)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- LEVITON Straight Blade Plug (8315-CT)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL9331)
- Leviton Straight Blade Devices