Shop All Locking Connectors
Leviton
Electrical Plugs Yl Wgrd Lck Conn Nonema30A125/250V/66W08
Mfr # 78W08-C
Zoro # G3839928
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30 A
- Length 15.7500 in
- Voltage 125/250 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 78W08-C
- Zoro # G3839928
- UPC # 78477525715
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 2.31 in |
Dimensions | 2.53 in Dia x 4.68 in L |
Cord Diameter | 5/8 to 1-1/8 |
Description
30A-125V/250V, Non-NEMA, 3P, 3W Industrial Grade, Non-Grounding, Wetguard Locking Connector for Single Inlet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F22T136GVP)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (779)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- LEVITON Watertight Locking Connector (29W48)
- LEVITON Locking Connector (CS8264C)
- LEVITON Watertight Locking Connector (29W49)
- LEVITON Watertight Locking Connector (25W34)
- LEVITON Locking Connector (2343)
- LEVITON LckCon, Strt;15 A;Black; White, Nyl, L7-15R (4779-C)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 250V, L6-30R, Screwless Terminal (HBL2623ST)
- Leviton Locking Devices