Shop All Locking Connectors
Leviton
Electrical Plugs Yl Wgrd Lck Conn L1-1515A/125V For 64W04
Mfr # 74W04-C
Zoro # G3840856
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 15 A
- Length 15.7500 in
- Voltage 125 VAC
- NEMA Plug Configuration - Plugs and Receptacles NEMA 4, 4X, 12 IEC IP66
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 74W04-C
- Zoro # G3840856
- UPC # 78477524930
- Country of Origin United States
- Category Locking Connectors
Dimensions
Length | 15.7500 in |
Height | 1.50 in |
Details
Amps | 15 A |
Voltage | 125 VAC |
NEMA Plug Configuration - Plugs and Receptacles | NEMA 4, 4X, 12 IEC IP66 |
Number of Poles | 2 |
Color - Plugs and Receptacles | Yellow |
Number of Wires | 2 |
Application | Single Inlet and Industrial Applications |
Body Material | Nylon |
NEMA Rating | WD-6 |
Environment | Wet |
Type | Locking Connector |
Dielectric Strength | Withstands 2000V per UL498 |
Temp. Rise | Max 30C after 250 cycles OL at 200 percent rated current |
Flame Resistant | Rated V-2 per UL 94 (wiring module) |
Description
15 Amp, 125 Volt, NEMA L1-15, 2P, 2W, Non-Grounding, Wetguard, Locking Connector for Single Inlet, Industrial Grade, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 20A, 1 Pole, Not Rated, C Curve (M9U21120)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42GN)
- ABB Liquid Tight Connector, 3/4in., Silver (2932SST)
- LEVITON Locking Connector (2813)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- LEVITON Electrical Plugs 5-20R Power Ind Conn Clear (8319-PLC)
- LEVITON Locking Connector (2613)
- LEVITON Watertight Locking Connector (25W04)
- LEVITON Locking Connector (7764C)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Female Connector Body, 30A 250V, 2-Pole3-Wire Grounding, L6-30R, Screw Terminal, Yellow (HBL2623VY)
- Leviton Locking Connectors