Shop All Straight Blade Plugs
Leviton
Electrical Plugs Wh Python Plug Hg 2Po 3Wi 6-15P 15A250V
Mfr # 8656-V
Zoro # G3841127
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250 VAC
- Number of Wires 3
- Number of Poles 2
- NEMA Rating WD-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8656-V
- Zoro # G3841127
- UPC # 78477055229
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | .245 - .700 |
Width | 3 in |
Height | 1.22 in |
Length | 4.00 in |
Wire Size | 18-10 AWG (Terminal Accommodation);.250-.655 IN (Cord Grip Range) |
Dimensions | 1.81 in H x 1.41 in W x 1.22 in D |
Cord Diameter | 0.25 to 0.655 |
Description
15-Amp, 250-Volt, NEMA 6-15P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding, Python, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- GARDNER BENDER Screw Kit Phillips, 6-32 120-Pc, PK120 (SK-632T)
- LEGRAND Distribution Box, Ivory, Steel, Boxes (V5735)
- EATON BUSSMANN Solar Fuse, PVS-R Series, 60A, Fast-Acting, 600V AC, Cylindrical (PVS-R-60)
- LEVITON Straight Blade Plug (5666-C)
- LEVITON Receptacle (275-E)
- LEVITON Connector 30A 125/250V (02713-0PB)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON Straight Blade Plug (14W48)
- LEVITON Polarized Plug2Wire15Abl (C25-101AN-00E)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- Leviton Straight Blade Devices